Beli chain block 1.5 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ULTRA Hoist Chain Block Type HSZ-B
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  2. KRISBOW Katrol Lever Block Heavy Duty
    Mulai

    Rp2.099.900

    KRISBOW Katrol Lever Block Heavy Duty
    Deskripsi:
    Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Material: Steel
    • Type: Lever Block
    • Item: Lever Block
    • Lift Height (m): 2.5
  3. SUPER TOOL Tong Chain Pipe Wrench
    Mulai

    Rp579.900

    SUPER TOOL Tong Chain Pipe Wrench
    Deskripsi:
    - Optimal for work in narrow places where pipe wrenches cannot be used. - Possible to work repeatedly with one-time setting. (Not for coated steel pipes) - For ST3, 3L and 4L, it is possible to add pipes (Separately sold)
  4. ULTRA Hoist Chain Block 1.5T
    Mulai

    Rp1.499.900

    ULTRA Hoist Chain Block 1.5T
    atribut:
    • Approx. Major Dimensions A (mm): 195
    • Approx. Major Dimensions B (mm): 143
    • Approx. Major Dimensions C (mm): 415
    • Approx. Major Dimensions D (mm): 35
    • Approx. Major Dimensions S (mm): 45
    • Approx. Major Dimensions T (mm): 25
    • Approx. Major Dimensions U (mm): 34
    • Approx. Major Dimensions V (mm): 100
    • Diameter of Load Chain (mm): 8
    • Efforts Required at Capacity (N): 395
    • Extra Weight Per Meter of Extra Lift (kg): 2
    • No. of Load Chains: 1
    • Proof Load (kN): 2.25
    • Rated Load (t): 1.5
  5. Tyrone Katrol Rantai HSC 2Ton (Takel)
    Mulai

    Rp2.099.900

    Tyrone Katrol Rantai HSC 2Ton (Takel)
    atribut:
    • Capacity: 2 Ton
  6. ULTRA Hoist Lever Block Type HSH-A
    Mulai

    Rp1.599.900

    ULTRA Hoist Lever Block Type HSH-A
    Deskripsi:
    Model HSH-A is a compact, lightweight and premium class lever block.
    atribut:
    • Standard Lift (m): 1.5
  7. Elephant Katrol Rantai Manual (Katrol / Takel)
    Mulai

    Rp2.899.900

    Elephant Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  8. Matlock Hand Chain Hoist Complete with Overload Brake
    Mulai

    Rp6.399.900

    Matlock Hand Chain Hoist Complete with Overload Brake
    atribut:
    • Standards Met: BS EN 13157+A1:2009;EC Council Directive 2006/42/EC Machinery Compliant
    • Load Chain Diameter: 8mm
    • Product Number: MCH2T
    • Hook Type: Safety Hook
    • Weight Each: 14.6kg
    • Number Columns of Load Chains: 1
    • Standard Lift: 3m
    • Capacity (kg): 2000
    • Load Chain Diameter (mm): 8
    • Standard Lift (m): 3
    • Weight Each (Kg): 14.6
  9. Tyrone HSC Chain Block 5Ton
    Mulai

    Rp4.499.900

    Tyrone HSC Chain Block 5Ton
    atribut:
    • Capacity: 5 Ton
  10. Vital Katrol Rantai
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  11. TOYO Chain Block
    Mulai

    Rp2.099.900

    TOYO Chain Block
    atribut:
    • Color: Orange
    • Material: Carbon Steel
  12. Elephant Chain Block
    Mulai

    Rp2.699.900

  13. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  14. Tyrone HSC Chain Block 3Ton (Katrol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Tyrone HSC Chain Block 3Ton (Katrol)
    atribut:
    • Capacity (t): 3
  15. OMRON Healthcare Automatic Blood Pressure Monitor
    Mulai

    Rp529.900

    OMRON Healthcare Automatic Blood Pressure Monitor
    Deskripsi:
    Automatic Blood Pressure Monitor HEM-7320 ULTRA PREMIUM Ultra comfort, advanced functionality. Providing accurate and comfortable upper arm blood pressure measurement with Enhanced IntelliSense Technology. Availability of models varies across countries. Please contact our local offices for more information. - Cuff Wrapping Guide - IntelliWrap Cuff - Body Movement Detection - Blood Pressure Level Indicator - Blood Pressure Level Indicator (Colour) - Irregular Heartbeat Detection - Enhanced IntelliSense Technology - Stores 90 Measurements in Memory with date and time - Average for last 3 readings within 10 minutes
  16. Elephant Manual Chain Block KII
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  17. Wipro Lever Block
    Mulai

    Rp1.799.900

    Wipro Lever Block
    atribut:
    • Standard Lift (m): 1.5
    • Strands of Load Chain: 1
  18. Teson Chain Block 2 Ton
    Mulai

    Rp2.099.900

    Teson Chain Block 2 Ton
    atribut:
    • Working Load (kg): 2000
    • Capacity (t): 2
    • Body Material: Teson High Quality
  19. Tyrone HSC Chain Block 1Ton
    Mulai

    Rp1.599.900

    Tyrone HSC Chain Block 1Ton
    atribut:
    • Capacity: 1 Ton
Daftar Harga chain block 1.5 ton Terbaru September 2025
ULTRA Hoist Chain Block Type HSZ-BRp959.900
KRISBOW Katrol Lever Block Heavy DutyRp2.099.900
SUPER TOOL Tong Chain Pipe WrenchRp579.900
ULTRA Hoist Chain Block 1.5TRp1.499.900
Tyrone Katrol Rantai HSC 2Ton (Takel)Rp2.099.900
ULTRA Hoist Lever Block Type HSH-ARp1.599.900
KRISBOW Katrol Rantai Heavy DutyRp1.499.900
Elephant Katrol Rantai Manual (Katrol / Takel)Rp2.899.900
Matlock Hand Chain Hoist Complete with Overload BrakeRp6.399.900
Tyrone HSC Chain Block 5TonRp4.499.900

Data diperbarui pada 05/09/2025 (Harga belum termasuk PPN)